AB40A6
Eagle Signal Timers, AB4 Reset Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AB40A6

Eagle Signal Timers, AB4 Reset Timer Series
In stock
Item Number
AB40A6
MFG Item Number
AB40A6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, AB4 Reset Timer Series
Item #
AB40A6
Timer, 120VAC, 5 Minute, Panel Mnt

AB4 Reset Timer Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AB40A6
Item Number AB40A6
Manufacturer Eagle Signal
Product Series AB4 Reset Timer
Family Series Eagle Signal Timers, AB4 Reset Timer Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Number of Digits 2
Display Type Dial
Timing Activation Dial Twist
Indicator Light No
Dual Display No
Reset Manual
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved