BR19A6
Eagle Signal Timers, BR1 Reset Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BR19A6

Eagle Signal Timers, BR1 Reset Timer Series
In stock
Item Number
BR19A6
MFG Item Number
BR19A6
Availability

Obsolete Item No Longer Available

Product Details

Overview

Timers, BR1 Reset Timer Series
Item #
BR19A6
ELECTRIC RESET TIMER; SURFACE MTG.;

BR1 Reset Timer Series Information

The BR series reset timers are synchronous motor driven. They provide an accurate adjustable time delay between the actuation of the control circuit and the operation of the load switches. "On Delay" or "Reverse Start" timing is achieved using an external clutch drive mechanism, usually not available on timers in the BR price category, that replaces the former "gear shift motor" drive. This clutch drive provides much faster reset times, longer time ranges, and substantially longer motor life. The instantaneous contact operates directly with the clutch and closes instantly when the clutch is energized, remaining closed until the clutch is deenergized. This instantaneous contact allows the BR timer to be used in a much greater number of control circuit configurations than any other timer in its class.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BR19A6
Item Number BR19A6
Manufacturer Eagle Signal
Product Series BR1 Reset Timer
Family Series Eagle Signal Timers, BR1 Reset Timer Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface
Number of Digits Analog
Maximum Time Preset 30 Min
Time Format Minutes
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Indicator Light No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved