BRE11B6
Eagle Signal Timers, BRE Reset Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRE11B6

Eagle Signal Timers, BRE Reset Timer Series
In stock
Item Number
BRE11B6
MFG Item Number
BRE11B6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, BRE Reset Timer Series
Item #
BRE11B6
ELECTRONIC RESET TIMER, SURFACE

BRE Reset Timer Series Information


Videos

Specifications

Specifications
Manufacturer Part Number BRE11B6
Item Number BRE11B6
Manufacturer Eagle Signal
Product Series BRE Reset Timer
Family Series Eagle Signal Timers, BRE Reset Timer Series
Operating Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Surface
Number of Digits Analog
Maximum Time Preset 5 Hrs
Time Format Hours
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Indicator Light No
Approvals cUL, UL
Net Weight 0.495 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved