BRE12B6
Eagle Signal Timers, BRE Reset Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRE12B6

Eagle Signal Timers, BRE Reset Timer Series
In stock
Item Number
BRE12B6
MFG Item Number
BRE12B6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, BRE Reset Timer Series
Item #
BRE12B6
ELECTRONIC RESET TIMER, SURFACE

BRE Reset Timer Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BRE12B6
Item Number BRE12B6
Manufacturer Eagle Signal
Product Series BRE Reset Timer
Family Series Eagle Signal Timers, BRE Reset Timer Series
Operating Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Surface
Number of Digits Analog
Maximum Time Preset 10 Hrs
Time Format Hours
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Indicator Light Yes
Dual Display No
Approvals cURus, UL
RoHS No
Net Weight 0.505 lbs
Gross Weight 0.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved