CM230161210
Eagle Signal Counters, MAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM230161210

Eagle Signal Counters, MAX Series
In stock
Item Number
CM230161210
MFG Item Number
CM230161210
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, MAX Series
Item #
CM230161210
Max Position Series, 8 Solid State

MAX Series Information

  • Bright Eight Digit, Fourteen Segment, Alphanumeric LED Display
  • Maximum Input Frequency 40kHz
  • Programmable Decimal Point to the 5th Digit
  • Three Presets
  • Several Communication Options Including RS485, Ethernet Modbus, Wireless Zigbee, Devicenet, and Profibus
Designed to fulfill all of your industrial automation application requirements, the MAX series is ideal for high speed and high resolution applications. The MAX series is the most user‑friendly multi‑function controller with the greatest number of communications modes available on the market. The MAX series provides maximum value for your investment; a value once reserved for higher priced PLC based systems.

Cut to length, automatic packaging, and batch controlling are just a few applications where the MAX series can improve the efficiency of your automation system. Two‑wire RS485 communication is standard. Wireless and Ethernet Modbus options are available and easily upgradeable. Upstream and downstream PLC based systems are easily integrated to the MAX series through your network.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM230161210
Item Number CM230161210
Manufacturer Eagle Signal
Product Series MAX
Family Series Eagle Signal Counters, MAX Series
Nominal Supply Voltage 120 VAC, 208 VAC, 240 VAC
Supply Voltage 85-265 VAC
Sensor Power 12 VDC
Display LED - 1 Line, Red
Number of Digits 8
Number of Presets 3
Batch Counting Yes
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Count Speed (Hz) 40,000 Hz
Input Type Sourcing (PNP)/Contact Closure
Output Type (8) Solid State, (3) Relay
Scale Calibrator 0.00001-9.99999 Multiplier
Communications RS-485
Reset Front Panel
Lockout Yes
Mounting DIN - 1/8
Termination Terminal Blocks
Temp Range (C) -15-65 °C
Net Weight 0.68 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved