HP515A5
Eagle Signal Timers, HP5 Reset Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HP515A5

Eagle Signal Timers, HP5 Reset Timer Series
In stock
Item Number
HP515A5
MFG Item Number
HP515A5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, HP5 Reset Timer Series
Item #
HP515A5
Timer, HP5 50HZ

HP5 Reset Timer Series Information

  • 5 Seconds ~ 60 Hours
  • 120 VAC or 240 VAC
  • Screw Terminals
  • Surface Mount
  • UL; CSA; FM Approvals
The HP5 CYCL‑FLEX series timer is a high quality, synchronous motor driven reset timer housed in the standard CYCL‑FLEX plug‑in housing. There are 16 standard time ranges from 5 seconds to 60 hours. Knob adjustable time ranges ‑ progress pointer for each. Red progress pointer displays remaining time interval. Pilot light indicates when timer motor is energized. 15 terminal ABS molded housing has high impact resistance and will not support combustion.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HP515A5
Item Number HP515A5
Manufacturer Eagle Signal
Product Series HP5 Reset Timer
Family Series Eagle Signal Timers, HP5 Reset Timer Series
Number of Digits 2
Maximum Time Preset 10 s
Time Format Seconds
Display Type Dial
Timing Activation Dial Twist
Indicator Light Yes
Dual Display No
Reset Manual
Approvals CSA, UL
RoHS Yes
Net Weight 2.225 lbs
Gross Weight 2.51 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved