HQ403S48A6U
Eagle Signal Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HQ403S48A6U

Eagle Signal Timers
In stock
Item Number
HQ403S48A6U
MFG Item Number
HQ403S48A6U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
HQ403S48A6U
ELECTRIC REPEAT CYCLE PERCENTAGE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HQ403S48A6U
Item Number HQ403S48A6U
Manufacturer Eagle Signal
Family Series Eagle Signal Timers
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Number of Digits 2
Maximum Time Preset 60 s
Time Format Seconds
Display Type Dial
Timing Activation Dial Twist
Indicator Light No
Dual Display No
Reset Manual
Approvals CSA, UL
RoHS No
Net Weight 0.9063 lbs
Gross Weight 1.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved