HQ901A6
Eagle Signal Timers, HQ9 Repeat Cycle Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HQ901A6

Eagle Signal Timers, HQ9 Repeat Cycle Timer Series
In stock
Item Number
HQ901A6
MFG Item Number
HQ901A6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, HQ9 Repeat Cycle Timer Series
Item #
HQ901A6
Percentage Timer, 120VAC, 15 Second

HQ9 Repeat Cycle Timer Series Information

  • 120 Volts
  • 50/60 Hertz
  • 4 VA Max
  • UL Approved
The HQ9 repeat cycle timer series offers accurate, efficient control for many industrial applications. These include motion control, electric heaters, ovens, program temperature controls, chemical feeding, and lubrication systems.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HQ901A6
Item Number HQ901A6
Manufacturer Eagle Signal
Product Series HQ9 Repeat Cycle Timer
Family Series Eagle Signal Timers, HQ9 Repeat Cycle Timer Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Through Panel
Number of Digits Analog
Maximum Time Preset 15 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (1) SPDT Relay
Indicator Light Yes
Approvals CSA, UL
Net Weight 1.615 lbs
Gross Weight 1.86 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved