TM1A605
Eagle Signal Timers, TM Repeat Cycle Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TM1A605

Eagle Signal Timers, TM Repeat Cycle Timer Series
In stock
Item Number
TM1A605
MFG Item Number
TM1A605
Availability

Obsolete Item No Longer Available

Product Details

Overview

Timers, TM Repeat Cycle Timer Series
Item #
TM1A605
Repeat Cycle Timer, 120VAC, 60 Sec,

TM Repeat Cycle Timer Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TM1A605
Item Number TM1A605
Manufacturer Eagle Signal
Product Series TM Repeat Cycle Timer
Family Series Eagle Signal Timers, TM Repeat Cycle Timer Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface
Number of Digits Analog
Maximum Time Preset 60 s
Time Format Seconds
Display Type Dial
Termination Screw
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved