TM5A612
Eagle Signal Timers, TM Repeat Cycle Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TM5A612

Eagle Signal Timers, TM Repeat Cycle Timer Series
In stock
Item Number
TM5A612
MFG Item Number
TM5A612
Availability

Obsolete Item No Longer Available

Product Details

Overview

Timers, TM Repeat Cycle Timer Series
Item #
TM5A612
ELECTRIC REPEAT CYCLE CAM TIMER;

TM Repeat Cycle Timer Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TM5A612
Item Number TM5A612
Manufacturer Eagle Signal
Product Series TM Repeat Cycle Timer
Family Series Eagle Signal Timers, TM Repeat Cycle Timer Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface
Number of Digits Analog
Maximum Time Preset 10 Min
Time Format Minutes
Display Type Dial
Termination Screw
Approvals CSA, UL
Net Weight 0.555 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved