5P1550G
Eaton Power Supplies, 5P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5P1550G

Eaton Power Supplies, 5P Series
In stock
Item Number
5P1550G
MFG Item Number
9210-6394
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 5P Series
Item #
5P1550G
UPS, 1550 Global Tower UPS

5P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9210-6394
Item Number 5P1550G
Manufacturer Eaton
Product Series 5P
Family Series Eaton Power Supplies, 5P Series
Volt Amp Capacity (VA) 1,550 VA
Watt Capacity 1,100 W
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Mounting Stand Alone
Net Weight 34.4 lbs
Gross Weight 34.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved