5S1500LCD
Eaton Power Supplies, 5S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5S1500LCD

Eaton Power Supplies, 5S Series
In stock
Item Number
5S1500LCD
MFG Item Number
9207-7146
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 5S Series
Item #
5S1500LCD
UPS,1500va, USB LCD

5S Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9207-7146
Item Number 5S1500LCD
Manufacturer Eaton
Product Series 5S
Family Series Eaton Power Supplies, 5S Series
Volt Amp Capacity (VA) 1,500 VA
Watt Capacity 900 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 10
Mounting Stand Alone
Net Weight 25.495 lbs
Gross Weight 27.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved