PULSL1500R-XL2U
Eaton Power Supplies, EX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PULSL1500R-XL2U

Eaton Power Supplies, EX Series
In stock
Item Number
PULSL1500R-XL2U
MFG Item Number
86704
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, EX Series
Item #
PULSL1500R-XL2U
PULSAR 120V RK 1.5 KVA

EX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 86704
Item Number PULSL1500R-XL2U
Manufacturer Eaton
Product Series EX
Family Series Eaton Power Supplies, EX Series
Volt Amp Capacity (VA) 1,500 VA
Watt Capacity 1,350 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Online
Connection Type Plug-In
Number of Outputs 6
Mounting Rack Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved