100SBG-N5
Edwards Signaling Visual Signaling Devices, 100SB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100SBG-N5

Edwards Signaling Visual Signaling Devices, 100SB Series
In stock
Item Number
100SBG-N5
MFG Item Number
100SBG-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 100SB Series
Item #
100SBG-N5
Rotating Beacon Green

100SB Series Information

  • 120 VAC
  • 5 Lens Colors
  • 80 Flashes Per Minute
  • Conduit Mounted
  • NEMA Type 3R
Edwards 100SB Series Pathfinder Rotating Beacons have powerful dual sealed beam lamps that rotate 360 degrees within a high impact polycarbonate dome. Polycarbonate domes are safer and easier to clean than glass domes and allow the transmission of more light than heavily colored glass. Polycarbonate domes are also ideal for applications such as those required in food processing plants that prohibit the use of glass.

The Edwards 100SB Series also features a PVC coated base that allows for greater corrosion resistance and durability than plastic or simple stamped metal bases. Wiring is routed through the 3/4" NPT hub on the bottom of the unit. The Pathfinder is conduit mounted. Available in five lens colors: red, amber, blue, green, and clear.

Specifications

Specifications
Manufacturer Part Number 100SBG-N5
Item Number 100SBG-N5
Manufacturer Edwards Signaling
Product Series 100SB
Family Series Edwards Signaling Visual Signaling Devices, 100SB Series
Mode of Operation Rotating
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type Incandescent
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 35,000
Estimated Lamp Life 900 Hrs
Operating Current 0.8 A
Approvals cUL, UL
RoHS No
Net Weight 7.72 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved