101STA-N5
Edwards Signaling Visual Signaling Devices, 101 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

101STA-N5

Edwards Signaling Visual Signaling Devices, 101 Series
In stock
Item Number
101STA-N5
MFG Item Number
101STA-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 101 Series
Item #
101STA-N5
Strobe Module, 120VAC, Amb, Base

101 Series Information

  • 1~5 Tiers
  • 12 VDC, 24 VDC or 120 VAC
  • Variety of Module Types
  • PLC Compatible
  • UL; cUL Approvals
The Edwards AdaptaLight Stackable Beacon is a unique audible‑visual signaling device which can contain up to 5 light modules and a pulsating horn in a single "stack". It is for heavy duty use in locations where visibility over longer distances is required. All modules are gasketed. The base of the AdaptaLight Stackable Beacon contains a pulsating horn rated at 85dB at 10 feet. The horn can be operated as a sixth independant signal or in con junction with any one of the light modules.

The steady‑on modules provide a constant visual signal. They are ideal for start/stop functions, on/off process or continuous duty visual signaling applications.

The flashing modules command immediate attention. They work well as a warning signal when used with the steady‑on module. Applications include signaling or equipment malfunction.

The strobe modules are ideal for high ambient light areas. It can effectively signal urgent status changes when used in conjunction with the incandescent or LED light modules. The LED modules are best for applications where long life (120,000 hours) is a requirement.

The AdaptaLight can be surface or 1/2" (13mm) NPT conduit pipe mounted in non‑hazardous dust and weatherproof applications. For indoor applications, it may be vertically mounted with lenses facing either up or down. For weatherproof installation, the unit must be mounted vertically with lenses facing up. May also be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted, using the Cat. No. WBR, wall mount bracket.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 101STA-N5
Item Number 101STA-N5
Manufacturer Edwards Signaling
Product Series 101
Family Series Edwards Signaling Visual Signaling Devices, 101 Series
Number of Tiers 1
Voltage 120 VAC
Nominal Voltage 120 VAC
Light Function Strobe
Light Type Xenon Strobe
Audible Alarm None
Stack Configuration Amber
Mounting Type Pipe, Surface
Base 101BS-N5
Tier 1 Amber
Approvals cUL, UL
Comments Base Unit Required for Operation, Sold Separately. See Accessories.
Net Weight 0.685 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved