102LS-FIN-G1
Edwards Signaling Visual Signaling Devices, 102 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102LS-FIN-G1

Edwards Signaling Visual Signaling Devices, 102 Series
In stock
Item Number
102LS-FIN-G1
MFG Item Number
102LS-FIN-G1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 102 Series
Item #
102LS-FIN-G1
Flash Incand Lt Source 24V Dc

102 Series Information

  • 1~5 Tiers
  • 24 VDC or 120 VAC
  • Variety of Module Types
  • PLC Compatible
  • UL; cUL; CE Approvals
The Edwards Triliptical Stackable Status Indicator is a unique audible‑visual signaling device that can contain up to 5 light modules and a pulsating horn in a single "stack". All modules are gasketed.

The Triliptical Stackable Status Indicator bases are available in three models. A shorter base for conduit or surface mounting or a larger base designed for use with an optional tone module assembly. The larger base is also available with an optional DeviceNet interface.

The Triliptical diffusion optic lens allows viewing from close up while still projecting the light through use of a built‑in projection ring. The lenses are available in six colors: red, amber/orange, yellow, blue, green, and clear. Each light source module contains a removable cover to allow for easy relamping. The light module cover features a molded‑in gasket for dust tight reliability. Double optics and the triliptical design provides an increased viewing area without increasing the base diameter. The lens module can be easily stacked together utilizing an internal retaining assembly. Two tone modules are available. A single tone module and a tone selectable tone module ‑ one tone selectable from eight available tones. Provides up to 85 dB at 5 feet. The multi‑tone module is also available with an optional DeviceNet interface that allows all eight tones to be controlled over a DeviceNet network.

Surface or 3/4" (19mm) NPT conduit pipe mounting in non‑hazardous dust and weatherproof applications. It is recommended that the unit be mounted vertically with lenses facing up.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102LS-FIN-G1
Item Number 102LS-FIN-G1
Manufacturer Edwards Signaling
Product Series 102
Family Series Edwards Signaling Visual Signaling Devices, 102 Series
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Light Function Flashing
Light Type Incandescent
Audible Alarm None
Approvals CE, cUL, UL
Net Weight 0.7 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved