105FINHM-N5
Edwards Signaling Visual Signaling Devices, 105 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105FINHM-N5

Edwards Signaling Visual Signaling Devices, 105 Series
In stock
Item Number
105FINHM-N5
MFG Item Number
105FINHM-N5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 105 Series
Item #
105FINHM-N5
Adaptabeacon, 120VAC, Magenta, Flash

105 Series Information

  • Six Available Light Sources
  • Three Mounting Bases
  • Corrosion Resistant
  • UL Listed
  • NEMA Type 4X Enclosure
The Edwards 105 Series are heavy duty beacons designed for use in industrial applications where a corrosion resistant Type 4X enclosure is required. The housing is manufactured from glass‑reinforced thermoplastic polyester resin and incorporates brass hardware. The double fresnel lens is made of polycarbonate.

All light sources are supplied as UL listed component assemblies ‑ ready to be attached to the selected mounting base.

The Edwards 105DHISTC‑FJ high intensity strobe is designed for use in compatible fire alarm systems and other applications requiring electrical supervision of signaling circuit field wiring.

All units can be mounted on 3/4" (19mm) NPT conduit using the 105PM attachment. The units can also be surface or wall mounted using the 105BX and 105BM attachments respectively. For indoor applications, may be vertically mounted with lenses facing up or down. For weatherproof installation, it is recommended that the unit be mounted with the lens facing up or with the lens horizontal.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105FINHM-N5
Item Number 105FINHM-N5
Manufacturer Edwards Signaling
Product Series 105
Family Series Edwards Signaling Visual Signaling Devices, 105 Series
Mode of Operation Flashing
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Magenta
Lamp Type Halogen
Flash Rate/Minute 65
Mounting Box, Pipe, Wall
Hazardous Location Rated No
Explosion Proof No
Marine Listed Yes
Candlepower 2,198
Estimated Lamp Life 20,000 Hrs
Lamp Wattage 25 W
Operating Current 0.2 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved