1085TW-N
Edwards Signaling Switches, 1085 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1085TW-N

Edwards Signaling Switches, 1085 Series
In stock
Item Number
1085TW-N
MFG Item Number
1085TW-N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 1085 Series
Item #
1085TW-N
Surface Terminal/Closed Loop/W

1085 Series Information

Specifications

Specifications
Manufacturer Part Number 1085TW-N
Item Number 1085TW-N
Manufacturer Edwards Signaling
Product Series 1085
Family Series Edwards Signaling Switches, 1085 Series
Contacts 1NO
Switch On Distance 38 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 100 VAC, 100 VDC
Status Indicator No
IP Rating IP62
Approvals cUL, UL
Net Weight 0.045 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved