1085W-N
Edwards Signaling Switches, 1085 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1085W-N

Edwards Signaling Switches, 1085 Series
In stock
Item Number
1085W-N
MFG Item Number
1085W-N
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, 1085 Series
Item #
1085W-N
Swtich, Surface Screw Mount/Cl

1085 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1085W-N
Item Number 1085W-N
Manufacturer Edwards Signaling
Product Series 1085
Family Series Edwards Signaling Switches, 1085 Series
Contacts 1NO
Switch On Distance 16 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 100 VAC, 100 VDC
Connection Type Wire Leads
Lead Length 1 '
Status Indicator No
IP Rating IP67
Approvals UL;cUL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved