111-4Y-06K
Edwards Signaling Switches, 111 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-4Y-06K

Edwards Signaling Switches, 111 Series
In stock
Item Number
111-4Y-06K
MFG Item Number
111-4Y-06K
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 111 Series
Item #
111-4Y-06K
Reed Switch, SPDT, 3A Max, N4X,

111 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111-4Y-06K
Item Number 111-4Y-06K
Manufacturer Edwards Signaling
Product Series 111
Family Series Edwards Signaling Switches, 111 Series
Contacts 1NO, 1NC
Switch On Distance 18 mm
Switch Off Distance 30 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 120 VDC, 120 VAC
Lead Length 6 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved