113FS-RGA-N5
Edwards Signaling Visual Signaling Devices, 113 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113FS-RGA-N5

Edwards Signaling Visual Signaling Devices, 113 Series
In stock
Item Number
113FS-RGA-N5
MFG Item Number
113FS-RGA-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 113 Series
Item #
113FS-RGA-N5
Surface_Flashing_120Vac

113 Series Information

  • 3 Tiers
  • 24 VAC/VDC or 120 VAC
  • Flashing or Steady Burning
  • PLC Compatible
  • UL; cUL Approvals
The Edwards Machlight Status Indicators are Pre‑Assembled three high stacklights designed to be used for machine and process control multi‑status indication. Lens colors are arranged in the following top to bottom order: red, amber, and green. The Machlight is available in 24 VAC/VDC and 120 VAC. There are two basic mounting models: surface and pipe mounting. The surface mount unit is supplied complete with mounting hardware. The pipe mount version is supplied complete with a 10" (254mm) mounting pole with the hardware necessary to pole mount the light to a horizontal surface. The pipe mount version is also supplied with a side mount bracket that can be used to fix the light to the vertical side of a machine or control cabinet.

The Machlight utilizes a diffusion fresnel lens for increased viewing area while maintaining a small, 2" (52mm) lens diameter. Lenses can be easily rearranged by removing the top retaining screw and simply sliding the lens assemblies off of the stack.

Edwards Machlights are particularly effective in high noise areas where ear protection must be worn and audible signals may not be heard or understood. They can advise personnel in manufacturing and process control areas when an operation is starting or stopping ot to signal an equipment malfunction.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113FS-RGA-N5
Item Number 113FS-RGA-N5
Manufacturer Edwards Signaling
Product Series 113
Family Series Edwards Signaling Visual Signaling Devices, 113 Series
Number of Tiers 3
Voltage 120 VAC
Nominal Voltage 120 VAC
Light Function Flashing
Audible Alarm None
Stack Configuration Green, Amber, Red
Mounting Type Surface
Tier 1 Green
Tier 2 Amber
Tier 3 Red
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved