114-8Y-06K
Edwards Signaling Switches, 114 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114-8Y-06K

Edwards Signaling Switches, 114 Series
In stock
Item Number
114-8Y-06K
MFG Item Number
114-8Y-06K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 114 Series
Item #
114-8Y-06K
114 Triac Mag Y Cbl 18/2 Sjt

114 Series Information

Specifications

Specifications
Manufacturer Part Number 114-8Y-06K
Item Number 114-8Y-06K
Manufacturer Edwards Signaling
Product Series 114
Family Series Edwards Signaling Switches, 114 Series
Contacts 1NO
Switch On Distance 25 mm
Switch Off Distance 38 mm
Nominal Voltage 120 VAC
Operating Voltage 120 VAC
Connection Type Wire Leads
Lead Length 6 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.365 lbs
Gross Weight 0.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved