115-17Y-12K
Edwards Signaling Switches, 115 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115-17Y-12K

Edwards Signaling Switches, 115 Series
In stock
Item Number
115-17Y-12K
MFG Item Number
115-17Y-12K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 115 Series
Item #
115-17Y-12K
Interlock Switch, N/O, 12Ft Leads

115 Series Information

  • Sturdy Nylon 6/6 Housed Switch
  • Easy to Install and Conceal
  • UL, CSA Approved
  • IP67 Rated
  • Applications: Packaging Industry, Farm Equipment, Waste Compactors, Emergency Vehicles, Position Sensing

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 115-17Y-12K
Item Number 115-17Y-12K
Manufacturer Edwards Signaling
Product Series 115
Family Series Edwards Signaling Switches, 115 Series
Contacts SPST-NO
Nominal Voltage 240 VAC, 250 VDC
Operating Voltage 250 VDC, 250 VAC
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.63 lbs
Gross Weight 0.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved