115-6Y-12K
Edwards Signaling Switches, 115 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115-6Y-12K

Edwards Signaling Switches, 115 Series
In stock
Item Number
115-6Y-12K
MFG Item Number
115-6Y-12K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 115 Series
Item #
115-6Y-12K
Interlock Switch, N/O, 12Ft Leads

115 Series Information

  • Sturdy Nylon 6/6 Housed Switch
  • Easy to Install and Conceal
  • UL, CSA Approved
  • IP67 Rated
  • Applications: Packaging Industry, Farm Equipment, Waste Compactors, Emergency Vehicles, Position Sensing

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 115-6Y-12K
Item Number 115-6Y-12K
Manufacturer Edwards Signaling
Product Series 115
Family Series Edwards Signaling Switches, 115 Series
Contacts SPST-NO
Switch On Distance 25 mm
Switch Off Distance 51 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 120 VDC, 120 VAC
Connection Type Wire Leads
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.65 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved