123A-N5
Edwards Signaling Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123A-N5

Edwards Signaling Audible Signaling Devices
In stock
Item Number
123A-N5
MFG Item Number
123A-N5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
123A-N5
Midi Vibrating Horn, 120VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 123A-N5
Item Number 123A-N5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Nominal Voltage 120 VAC
Operating Current 0.04 A
dB @ 10 Ft. 86 dB
Explosion Proof No
Hazardous Location Rated No
Operating Temperature -40-180 °F
Net Weight 0.1875 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved