125HALSB120A
Edwards Signaling Visual Signaling Devices, 125-HALOGEN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125HALSB120A

Edwards Signaling Visual Signaling Devices, 125-HALOGEN Series
In stock
Item Number
125HALSB120A
MFG Item Number
125HALSB120A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 125-HALOGEN Series
Item #
125HALSB120A
Halogen Beacon, 120VAC, Blu, Steady,

125-HALOGEN Series Information

  • Available in 24 VDC, 24 VAC or 120 VAC
  • Option for Panel or Conduit Mounting
  • Available in Flashing or Steady‑On Versions
  • Operating Temperature of ‑31°F to 150°F
  • Protective Wire Guard Available
The Edwards 125 Class Halogen beacons are UL and cUL listed signaling devices, available in two versions, flashing and steady‑on. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. Both the flashing and steady‑on beacons are available with either a black or gray base, and amber, blue, clear, green or red lens.

Specifications

Specifications
Manufacturer Part Number 125HALSB120A
Item Number 125HALSB120A
Manufacturer Edwards Signaling
Product Series 125-HALOGEN
Family Series Edwards Signaling Visual Signaling Devices, 125-HALOGEN Series
Mode of Operation Continuous
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Blue
Lamp Type Halogen
Mounting Conduit, Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Operating Current 0.2 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 0.47 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved