125INCSG24DB
Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125INCSG24DB

Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series
In stock
Item Number
125INCSG24DB
MFG Item Number
125INCSG24DB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 125-INCANDESCENT Series
Item #
125INCSG24DB
125 Inc Steady Green 24V DC Black

125-INCANDESCENT Series Information

  • Available in Flashing or Steady Burning Versions
  • Available in 24 VDC or 120 VAC
  • PLC Compatible
  • Option for Panel or Conduit Mounting
  • Operating Temperature of ‑31°F to 150°F
The Edwards 125 Class Incandescent beacons are UL and cUL listed signaling devices, available in two versions, Flashing and Steady‑On. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the Flashing and Steady Burning beacons are available with either a black or gray base, and amber, blue, clear, green or red lens.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 125INCSG24DB
Item Number 125INCSG24DB
Manufacturer Edwards Signaling
Product Series 125-INCANDESCENT
Family Series Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series
Mode of Operation Continuous
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Green
Lamp Type Incandescent
Mounting Conduit, Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Operating Current 0.61 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 0.4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved