125LEDFA24D
Edwards Signaling Visual Signaling Devices, 125-LED Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125LEDFA24D

Edwards Signaling Visual Signaling Devices, 125-LED Series
In stock
Item Number
125LEDFA24D
MFG Item Number
125LEDFA24D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 125-LED Series
Item #
125LEDFA24D
Flashing Beacon, 24VDC, Amber, LED,

125-LED Series Information

  • Available in Flashing or Steady Burning LED Versions
  • Available in 24 VDC or 120 VAC
  • Option for Panel or Conduit Mounting
  • Immune to Shock and Vibration
  • Operating Temperature of ‑31°F to 150°F
The Edwards 125 Class Standard LED beacons are UL and cUL listed signaling appliances. Two versions of the 125 Class Standard LED Beacons are Flashing and Steady Burning. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the Flashing LED and Steady Burning LED beacons are available with either a black or gray base, and amber, blue, green or red lens.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 125LEDFA24D
Item Number 125LEDFA24D
Manufacturer Edwards Signaling
Product Series 125-LED
Family Series Edwards Signaling Visual Signaling Devices, 125-LED Series
Mode of Operation Flashing
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber
Lamp Type LED
Flash Rate/Minute 65
Mounting Conduit, Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Estimated Lamp Life 100,000 Hrs
Operating Current 0.06 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 0.25 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved