129-6N-12J
Edwards Signaling Sensors, 129 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

129-6N-12J

Edwards Signaling Sensors, 129 Series
In stock
Item Number
129-6N-12J
MFG Item Number
129-6N-12J
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 129 Series
Item #
129-6N-12J
129 Re 25W N.O. 22/2 Jkt 12Ft

129 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 129-6N-12J
Item Number 129-6N-12J
Manufacturer Edwards Signaling
Product Series 129
Family Series Edwards Signaling Sensors, 129 Series
Number of Wires 2-Wire
Voltage (AC) 120 VAC
Voltage (DC) 120 VDC
Operating Voltage 120 VAC
Nominal Voltage 120 VAC, 125 VAC
Output Circuit NO
Status Indicator No
Body Composition Metallic
Enclosure IP67
Approvals CSA, UL
Net Weight 0.235 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved