151-7Z-06K
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-7Z-06K

Edwards Signaling Switches
In stock
Item Number
151-7Z-06K
MFG Item Number
151-7Z-06K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
151-7Z-06K
Magnetic Switch, N/O, 3A Max, 1.2in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-7Z-06K
Item Number 151-7Z-06K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Switch On Distance 30 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Operating Voltage 28 VDC, 120 VAC
Connection Type Wire Leads
Lead Length 6 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.345 lbs
Gross Weight 0.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved