151-7Z-12K
Edwards Signaling Switches, 151 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-7Z-12K

Edwards Signaling Switches, 151 Series
In stock
Item Number
151-7Z-12K
MFG Item Number
151-7Z-12K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 151 Series
Item #
151-7Z-12K
Magnetic Switch, N/O, 1.2in. Nominal

151 Series Information

Specifications

Specifications
Manufacturer Part Number 151-7Z-12K
Item Number 151-7Z-12K
Manufacturer Edwards Signaling
Product Series 151
Family Series Edwards Signaling Switches, 151 Series
Contacts 1NO
Switch On Distance 30 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Operating Voltage 28 VDC, 120 VAC
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0.62 lbs
Gross Weight 0.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved