156G-3G5
Edwards Signaling Audible Signaling Devices, 156G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

156G-3G5

Edwards Signaling Audible Signaling Devices, 156G Series
In stock
Item Number
156G-3G5
MFG Item Number
156G-3G5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 156G Series
Item #
156G-3G5
Bell, 3in., 24VAC

156G Series Information

  • Three Sizes
  • 72~80 dB @ 10 Feet
  • AC and DC Models
  • Mounts on Bolt Circle
  • Corrosion Resistant Gray Finish
Self‑contained underdome monitor bell. Weatherproof, insulated, and grounded vibrating bell with concealed plunger. Mounts on 3 3/4" (95mm) bolt circle.

For low cost, light duty installations in factories, institutions, offices, and OEMs. Uses include doorbells, extension signals, warning bells and annunciation. Suitable for AC systems with battery backup.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 156G-3G5
Item Number 156G-3G5
Manufacturer Edwards Signaling
Product Series 156G
Family Series Edwards Signaling Audible Signaling Devices, 156G Series
Voltage 24 VAC
Nominal Voltage 24 VAC
Size 3 "
dB @ 10 Ft. 72 dB
Operating Current 0.3 A
RoHS No
Net Weight 0.86 lbs
Gross Weight 0.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved