17-970356
Edwards Signaling Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17-970356

Edwards Signaling Audible Signaling Devices
In stock
Item Number
17-970356
MFG Item Number
17-970356
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
17-970356
Heavy Duty Hand Operated Siren,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17-970356
Item Number 17-970356
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
dB @ 10 Ft. 120
Frequency 400 Hz
Mounting Stand
Explosion Proof No
Hazardous Location Rated No
Net Weight 24.2688 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved