218LEDSA24AD
Edwards Signaling Visual Signaling Devices, 200 CLASS-18MM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

218LEDSA24AD

Edwards Signaling Visual Signaling Devices, 200 CLASS-18MM Series
In stock
Item Number
218LEDSA24AD
MFG Item Number
218LEDSA24AD
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 200 CLASS-18MM Series
Item #
218LEDSA24AD
Led 18MM Stacklight 24V AC/DC Amber

200 CLASS-18MM Series Information

  • Available in 24 VAC/VDC
  • Stackable in any Combination up to Five Total Modules
  • Operating Temperature of ‑22°F to 122°F
  • LED Light Source
  • Quick and Simple Assembly with no Tools Required
The 200 Class 18mm Stacklight is a versatile signaling device that may contain up to five light modules in a single, integrated stack. The lens modules are available with an LED light source, and in red, amber, green, blue, yellow and white. The 18mm is available as a Steady Burning LED device. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant. There is no sound module available on the 18mm
Stacklight.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 218LEDSA24AD
Item Number 218LEDSA24AD
Manufacturer Edwards Signaling
Product Series 200 CLASS-18MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-18MM Series
Number of Tiers 1
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Light Function Non-Flashing
Light Type LED
Audible Alarm None
Stack Configuration Amber
Mounting Type Base Mount
IP Rating IP54
Base Plastic
Tier 1 Amber
Approvals CE, cUL
RoHS No
Net Weight 0.01 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved