225LEDSG24AD
Edwards Signaling Visual Signaling Devices, 200 CLASS-25MM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

225LEDSG24AD

Edwards Signaling Visual Signaling Devices, 200 CLASS-25MM Series
In stock
Item Number
225LEDSG24AD
MFG Item Number
225LEDSG24AD
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 200 CLASS-25MM Series
Item #
225LEDSG24AD
Led 25MM Stacklight 24V AC/DC Green

200 CLASS-25MM Series Information

  • Available in 24 VAC/VDC
  • Stackable up to six total modules including sounder
  • LED Light Source
  • Optional Piezoelectric Sounder
  • Operating Temperature of ‑22°F to 122°F
The 200 Class 25mm Stacklight is a versatile signaling device that may contain up to six light modules or five light modules and one sounder module in a single, integrated stack. The lens modules are available with an LED light source, and in red, amber, green, blue, yellow and white. The 25mm is available as a Steady Burn LED device. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 225LEDSG24AD
Item Number 225LEDSG24AD
Manufacturer Edwards Signaling
Product Series 200 CLASS-25MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-25MM Series
Number of Tiers 1
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Light Function Non-Flashing
Light Type LED
Audible Alarm None
Stack Configuration Green
Mounting Type Base Mount
IP Rating IP54
Base Plastic
Tier 1 Green
Approvals CE, cUL
RoHS No
Net Weight 0.02 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved