236PZOB
Edwards Signaling Visual Signaling Devices, 200 CLASS-36MM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

236PZOB

Edwards Signaling Visual Signaling Devices, 200 CLASS-36MM Series
In stock
Item Number
236PZOB
MFG Item Number
236PZOB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 200 CLASS-36MM Series
Item #
236PZOB
Led 36MM Stacklight Piezo Sounder

200 CLASS-36MM Series Information

  • Available in 24 VAC/VDC
  • LED Light Source
  • Stackable up to Six Total Modules Including Sounder
  • Operating Temperature of ‑22°F to 122°F
  • Optional Piezoelectric Sounder
The 200 Class 36mm Stacklight is a versatile signaling device that may contain up to six light modules or five light modules and one sounder module in a single, integrated stack. The lens modules are available with LED light sources, and in red, amber, green, blue, yellow and white. The 36mm is available as a Steady Burning LED device. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 236PZOB
Item Number 236PZOB
Manufacturer Edwards Signaling
Product Series 200 CLASS-36MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-36MM Series
Number of Tiers 1
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Light Function None
Light Type None
Audible Alarm Mono-Tonal
Stack Configuration Alarm
Mounting Type Base Mount
IP Rating IP65
Base Plastic
Approvals CE
RoHS No
Net Weight 0.1 lbs
Gross Weight 0.304 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved