2447TH-W
Edwards Signaling Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2447TH-W

Edwards Signaling Audible Signaling Devices
In stock
Item Number
2447TH-W
MFG Item Number
2447TH-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
2447TH-W
Fa Temporal Horn White 24V Dc

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2447TH-W
Item Number 2447TH-W
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Nominal Voltage 24 VDC
Operating Current 0.02-0.04 A
dB @ 10 Ft. 99 dB
Explosion Proof No
Hazardous Location Rated No
Operating Temperature -31-150 °F
Approvals UL
Net Weight 1.7 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved