248LEDMA240AB
Edwards Signaling Visual Signaling Devices, 200 CLASS-48MM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

248LEDMA240AB

Edwards Signaling Visual Signaling Devices, 200 CLASS-48MM Series
In stock
Item Number
248LEDMA240AB
MFG Item Number
248LEDMA240AB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 200 CLASS-48MM Series
Item #
248LEDMA240AB
Led 48MM Stacklight 240V AC Amber

200 CLASS-48MM Series Information

  • Stackable up to Five Total Modules Including Sounder
  • Optional Magnetodynamic Sounder
  • Multiple Voltage Options
  • Six Lens Colors
  • Operating Temperature of ‑22°F to 122°F
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single, integrated stack. The lens modules are available with LED light sources, and in red, amber, green, blue, yellow and white. The 48mm Stacklight comes as a Multi‑Mode device, so the user may choose either the steady burn or flashing mode. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 248LEDMA240AB
Item Number 248LEDMA240AB
Manufacturer Edwards Signaling
Product Series 200 CLASS-48MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-48MM Series
Number of Tiers 1
Voltage 240 VAC
Nominal Voltage 240 VAC
Light Function Flashing, Non-Flashing
Light Type LED
Audible Alarm None
Stack Configuration Amber
Mounting Type Base Mount
IP Rating IP65
Base Plastic
Tier 1 Amber
Approvals CE, cUL
RoHS No
Net Weight 0.1 lbs
Gross Weight 2.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved