2507A-L
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2507A-L

Edwards Signaling Switches
In stock
Item Number
2507A-L
MFG Item Number
2507A-L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
2507A-L
Magnetic Switch, SPDT, 0.25A/30V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2507A-L
Item Number 2507A-L
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO, 1NC
Switch On Distance 38 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Lead Length 3 '
Status Indicator No
IP Rating IP67
Approvals cUL, UL
Net Weight 0.411 lbs
Gross Weight 0.411 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved