270FY24240A
Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

270FY24240A

Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
In stock
Item Number
270FY24240A
MFG Item Number
270FY24240A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 200 CLASS-70MM Series
Item #
270FY24240A
Incand/Led Bulb Module Yellow

200 CLASS-70MM Series Information

  • Stackable up to Five Modules Including Sounder
  • Option for Steady Burning, Flashing or Multi‑Mode
  • Multiple Voltage Ranges
  • Quick and Simple Assembly with no Tools Required
  • Six Lens Colors
The 200 Class 70mm Stacklight is a versatile signaling device that may contain up to five light modules, or four light modules and one sounder module in a single, integrated stack. The lens modules are available with LED, incandescent or Xenon strobe light sources, and in red, amber, blue, green, yellow and white. Options for Steady Burning, Flashing or Multi‑Mode are available. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 270FY24240A
Item Number 270FY24240A
Manufacturer Edwards Signaling
Product Series 200 CLASS-70MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
Number of Tiers 1
Voltage 24-240 VAC, 24-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Light Function Flashing
Light Type LED
Audible Alarm None
Stack Configuration Yellow
Mounting Type Base Mount
IP Rating IP65
Base Plastic
Tier 1 Yellow
Approvals CE, cUL
RoHS No
Net Weight 0.25 lbs
Gross Weight 3.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved