270LEDMG240AB
Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

270LEDMG240AB

Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
In stock
Item Number
270LEDMG240AB
MFG Item Number
270LEDMG240AB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 200 CLASS-70MM Series
Item #
270LEDMG240AB
SMD STDY Led Mod And Lt Source 240V

200 CLASS-70MM Series Information

  • Stackable up to Five Modules Including Sounder
  • Option for Steady Burning, Flashing or Multi‑Mode
  • Multiple Voltage Ranges
  • Quick and Simple Assembly with no Tools Required
  • Six Lens Colors
The 200 Class 70mm Stacklight is a versatile signaling device that may contain up to five light modules, or four light modules and one sounder module in a single, integrated stack. The lens modules are available with LED, incandescent or Xenon strobe light sources, and in red, amber, blue, green, yellow and white. Options for Steady Burning, Flashing or Multi‑Mode are available. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 270LEDMG240AB
Item Number 270LEDMG240AB
Manufacturer Edwards Signaling
Product Series 200 CLASS-70MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
Number of Tiers 1
Voltage 240 VAC
Nominal Voltage 240 VAC
Light Function Flashing, Non-Flashing
Light Type LED
Audible Alarm None
Stack Configuration Green
Mounting Type Base Mount
IP Rating IP65
Base Plastic
Tier 1 Green
Approvals CE, cUL
RoHS No
Net Weight 0.24 lbs
Gross Weight 3.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved