301-DT-06K
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

301-DT-06K

Edwards Signaling Switches
In stock
Item Number
301-DT-06K
MFG Item Number
301-DT-06K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
301-DT-06K
301 Triac Mag T Cbl 18/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 301-DT-06K
Item Number 301-DT-06K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Switch On Distance 10 mm
Switch Off Distance 30 mm
Nominal Voltage 120 VAC
Operating Voltage 120 VAC
Connection Type Wire Leads
Lead Length 6 '
Status Indicator No
IP Rating IP66
Approvals CSA, UL
Net Weight 0.605 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved