340-4G5
Edwards Signaling Audible Signaling Devices, 340 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

340-4G5

Edwards Signaling Audible Signaling Devices, 340 Series
In stock
Item Number
340-4G5
MFG Item Number
340-4G5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 340 Series
Item #
340-4G5
Vibrating Bell, 4in., 24V,

340 Series Information

  • Three Sizes
  • 88~96 dB @ 10 Feet
  • Dustproof
  • Variety of Mounting Options
  • UL; FM; CSFM Approvals
AC vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid fire action as long as current is applied.

Universal Adaptaplate mounts directly on surface or fits any single‑gang box, 3 1/4" (83 mm), 3 1/2" (89 mm), or 4" (102 mm) octagon box, or any plaster cover with mounting holes on 2 3/4" (70 mm) centers. 6" and 10" bells also mount on 4" (102 mm) square boxes.

Specified for timing, scheduling, paging and general alarm applications. 4" (102 mm) sizes recommended for quiet office areas. 6" (152 mm) sizes for moderate noise level areas such as general factory areas. 10" (254 mm) sizes for loud areas such as heavy machine shops.

Available with full cast grids and protective grilles. May be weatherproofed with the addition of a weatherproof box.

Videos

Specifications

Specifications
Manufacturer Part Number 340-4G5
Item Number 340-4G5
Manufacturer Edwards Signaling
Product Series 340
Family Series Edwards Signaling Audible Signaling Devices, 340 Series
Voltage 24 VAC
Nominal Voltage 24 VAC
Size 4 "
dB @ 10 Ft. 88 dB
Operating Current 0.31 A
Approvals CSFM, FM, UL
RoHS No
Net Weight 2.45 lbs
Gross Weight 2.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved