340A-R5
Edwards Signaling Audible Signaling Devices, 340A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

340A-R5

Edwards Signaling Audible Signaling Devices, 340A Series
In stock
Item Number
340A-R5
MFG Item Number
340A-R5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 340A Series
Item #
340A-R5
Vibrating Buzzer 240V Ac

340A Series Information

  • 24~240 VAC
  • Vibrating Armature
  • Plug‑in Convenience
  • Corrosion Resistant Heat Flowed Epoxy Finish
  • UL; FM Approvals
Edwards vibrating AdaptaBuzzers are the finest, heavy duty buzzers available. The AC models are volume adjustable.

Universal Adaptaplate mounts directly on any single gang box, 3 1/4" (83mm), 3 1/2" (89mm), or 4" (102mm) octagon box. Buzzer plugs into receptacle on mounting plate.

Used for timing, scheduling, and paging applications. Use wherever a relatively low decibel signal of a different tone is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 340A-R5
Item Number 340A-R5
Manufacturer Edwards Signaling
Product Series 340A
Family Series Edwards Signaling Audible Signaling Devices, 340A Series
Voltage 240 VAC
Nominal Voltage 240 VAC
Current 0.03 A
dB @ 10 Ft. 70 dB
Weatherproof No
Adjustable Volume No
VA 6
DC Coil Resistance 2,900 Ohm
Explosion Proof No
Hazardous Location Rated No
RoHS No
Net Weight 1.64 lbs
Gross Weight 1.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved