343A-E1
Edwards Signaling Audible Signaling Devices, 343A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

343A-E1

Edwards Signaling Audible Signaling Devices, 343A Series
In stock
Item Number
343A-E1
MFG Item Number
343A-E1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 343A Series
Item #
343A-E1
Vibrating Buzzer, 12VDC

343A Series Information

  • 12~125 VDC
  • Vibrating Armature
  • Plug‑in Convenience
  • Corrosion Resistant Heat Flowed Epoxy Finish
  • UL; FM Approvals
Edwards vibrating AdaptaBuzzers are the finest, heavy duty buzzers available. The AC models are volume adjustable.

Universal Adaptaplate mounts directly on any single gang box, 3 1/4" (83mm), 3 1/2" (89mm), or 4" (102mm) octagon box. Buzzer plugs into receptacle on mounting plate.

Used for timing, scheduling, and paging applications. Use wherever a relatively low decibel signal of a different tone is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 343A-E1
Item Number 343A-E1
Manufacturer Edwards Signaling
Product Series 343A
Family Series Edwards Signaling Audible Signaling Devices, 343A Series
Voltage 12 VDC
Nominal Voltage 12 VDC
Current 0.33 A
dB @ 10 Ft. 62 dB
Weatherproof No
Adjustable Volume No
VA 4
DC Coil Resistance 9.4 Ohm
Explosion Proof No
Hazardous Location Rated No
RoHS No
Net Weight 1.64 lbs
Gross Weight 1.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved