435EX-6E1
Edwards Signaling Audible Signaling Devices, 435EX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

435EX-6E1

Edwards Signaling Audible Signaling Devices, 435EX Series
In stock
Item Number
435EX-6E1
MFG Item Number
435EX-6E1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 435EX Series
Item #
435EX-6E1
6 In Vibrating Bell Expl Prf 12V Dc

435EX Series Information

  • 6~250 VDC
  • Bells
  • 6", 8" and 10" Gong Sizes
  • Completely Assembled
  • UL Approved
Hazardous location DC vibrating bells produce a distinctive, loud, and clear ringing sound that is free of mechanical clatter. The striker continues to strike the gong in rapid‑fire action as long as current is applied.

Mounts to any solid surface using 3/8" (10mm) fasteners. Units fitted with a sealing fitting for 3/4" (19mm) conduit and wire leads for power connections.

Specified for timing, scheduling, paging, and general alarm applications in: Refineries, gasoline storage and dispensing areas, Petrochemical manufacturers, Spray paint areas, Aircraft hangers, Grain dust areas in granaries and flour mills, and Industrial firms using flammable liquids.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 435EX-6E1
Item Number 435EX-6E1
Manufacturer Edwards Signaling
Product Series 435EX
Family Series Edwards Signaling Audible Signaling Devices, 435EX Series
Voltage 12 VDC
Nominal Voltage 12 VDC
Size 6 "
dB @ 10 Ft. 83 dB
Operating Current 0.52 A
Approvals UL
RoHS No
Net Weight 5.7 lbs
Gross Weight 7.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved