55-6AM
Edwards Signaling Audible Signaling Devices, 55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55-6AM

Edwards Signaling Audible Signaling Devices, 55 Series
In stock
Item Number
55-6AM
MFG Item Number
55-6AM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 55 Series
Item #
55-6AM
General Purpose Bell, 6in. Diameter,

55 Series Information

  • 4" and 6" Gong Sizes
  • 68~74 dB @ 10 Feet
  • AC and DC Models
  • Low Voltage
  • Gray Finish
Economy single magnet bell. Exposed striker, vibrating bell comes with an enclosed grounded terminal and case.

For low cost, light duty installations in factories, institutions, offices, and OEMs. Used as doorbells, extension signals, warning bells, and audible annunciators. Especially suitable for AC powered security systems with battery backup.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55-6AM
Item Number 55-6AM
Manufacturer Edwards Signaling
Product Series 55
Family Series Edwards Signaling Audible Signaling Devices, 55 Series
Voltage 6 VDC, 8 VAC
Nominal Voltage 6 VAC, 6 VDC
Size 6 "
dB @ 10 Ft. 74 dB
Operating Current 0.8 A, 1 A
RoHS No
Net Weight 2.22 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved