5520-R5
Edwards Signaling Audible Signaling Devices, 5520 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5520-R5

Edwards Signaling Audible Signaling Devices, 5520 Series
In stock
Item Number
5520-R5
MFG Item Number
5520-R5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5520 Series
Item #
5520-R5
Duotronic Horn/Siren 240V Ac

5520 Series Information

  • Electronic Sound
  • Horn and Siren or Horn Models
  • 114 dB At 10 Ft
  • Variety of Mounting Options
  • UL; FM Approvals
The 5520 and 5521 Series are low current, high performance, high decibel signals which may be coded or used as a continuous alarm.

The 5520 Series is designed to function as either a horn or siren by setting an internal, tamper proof switch. The signal's universal Adaptaplate mounts directly on walls, or on any single‑gang opening. Adaptaplate speeds installation by allowing the installer to connect all field wiring to the plate and then finishing the installation by snapping the horn onto the plate. It also mounts to 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) square boxes, or equivalent fittings. The signal may be weatherproofed using the Edwards Cat. No. 349 back box.

The 5521 operates as a horn only. It is intended for weatherproof applications and must be mounted on the supplied Edwards Cat. No. 349 backbox using universal Adaptalate (supplied).

The 5520 and 5521 Series are used for schools, factories, lumber yards, and other industrial and commercial installations. The horn signal is often used for timing, paging, and alarms. The siren signal is particularly suitable for high noise areas and often used for alerting an evacuation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5520-R5
Item Number 5520-R5
Manufacturer Edwards Signaling
Product Series 5520
Family Series Edwards Signaling Audible Signaling Devices, 5520 Series
Nominal Voltage 240 VAC
Operating Current 0.1 A
dB @ 10 Ft. 114 dB
Explosion Proof No
Hazardous Location Rated No
Approvals FM, UL
RoHS No
Net Weight 11 lbs
Gross Weight 11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved