5520D-N5
Edwards Signaling Audible Signaling Devices, 5520D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5520D-N5

Edwards Signaling Audible Signaling Devices, 5520D Series
In stock
Item Number
5520D-N5
MFG Item Number
5520D-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5520D Series
Item #
5520D-N5
Duotronic Horn/Siren 120V Ac

5520D Series Information

  • Diode Polarized
  • Switchable Horn or Siren
  • 114 dB at 10 Ft
  • Variety of Mounting Options
  • UL; FM Approvals
Low current, high performance, high decibel signaling appliance designed to function as either a horn or siren by setting an internal, tamper proof switch. The 5520D is primarily intended for use in applications requiring electrical supervision of signaling circuit field wiring. These signals may also be used for unsupervised signaling applications.

The signal's universal Adaptaplate mounts directly on walls, or on any single‑gang opening. Adaptaplate speeds installation by allowing the installer to connect all field wiring to the plate and then finishing the installation by snapping the horn onto the plate. It also mounts to 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) octagon, 4" (102mm) square boxes, or equivalent fittings. The signal may be weatherproofed using the Edwards Cat. No. 349 back box.

Used for schools, factories, lumber yards, and commercial installations. The horn signal is often used for timing, paging, and burglar and fire alarms. The siren signal is particularly suitable for alarm and evacuation in high noise areas.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5520D-N5
Item Number 5520D-N5
Manufacturer Edwards Signaling
Product Series 5520D
Family Series Edwards Signaling Audible Signaling Devices, 5520D Series
Voltage 120 VAC
Nominal Voltage 120 VAC
Operating Current 0.35 A
dB @ 10 Ft. 114 dB
Explosion Proof No
Hazardous Location Rated No
Approvals FM, UL
RoHS No
Net Weight 7.9 lbs
Gross Weight 10.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved