5530M-24AQ
Edwards Signaling Audible Signaling Devices, 5530M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5530M-24AQ

Edwards Signaling Audible Signaling Devices, 5530M Series
In stock
Item Number
5530M-24AQ
MFG Item Number
5530M-24AQ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5530M Series
Item #
5530M-24AQ
Adaptatone, 24VAC/DC, 1 In 1 Out,

5530M Series Information

  • 110 dB at 10 Feet
  • PLC Compatible
  • 27 Tone Capability
  • NEMA Type 3R
  • UL; cUL; CE Approvals
The Edwards 5530M Adaptatone Millennium is a heavy‑duty industrial, tone‑selectable, signaling device capable of producing volume‑controlled, high‑decibel tones. It uses a microprocessor circuit to create 27 distinctive tones, selected by setting a dip switch within the unit. The Adaptatone Millenium can be activated from field wired, normally open contacts, or from a 24 VDC or 120 VAC external voltage source such as an output of a PLC. PLC compatibility assures no additional loading resistors or relays are required to set up your Adaptatone.

Designed for industrial applications requiring high decibel output and microprocessor reliability. Typical applications include emergency warning systems, plant evacuation and security intrusion alarms, process monitoring, shift start and dismissal horns, and paging signals.

1/2" (13mm) conduit or surface mounting.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5530M-24AQ
Item Number 5530M-24AQ
Manufacturer Edwards Signaling
Product Series 5530M
Family Series Edwards Signaling Audible Signaling Devices, 5530M Series
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Number of Tones 27
dB @ 10 Ft. 110 dB
Mounting Conduit, Surface
PLC Compatible Yes
Built In Gain Control No
Operating Current 0.64-1.22 A
Standby Current 0.1 A
Explosion Proof No
Hazardous Location Rated No
NEMA Rating NEMA 3R
Approvals CE, cUL, UL
RoHS No
Net Weight 0.25 lbs
Gross Weight 13.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved